
Rj Jack And Module Surface Mount Box 12-Port Ivory (Discontinued)
- Mfr # 41089-12I
- Zoro # G4051084
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41089-12I
Zoro #
G4051084
UPC #
78477977248
Country of Origin
Mexico
Dimensions
Length
14-1/4 in
Width
11 in
Height
14.2500 in
Size
7.6 H x 524 W x 1.13 D in
Details
Color
Ivory
Type
Surface Mount Housing
Application
Commercial Applications
Mounting
Surface
Environmental Conditions
Flammability (Rated V-0 per UL94)
Standard
CSA Certified;UL Listed;TIA\EIA-568-B
Description
QuickPort Surface Mount Housing, 12-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.