Leviton

Rocker Switch 20A 120 277V Dec Dp Sw White


product price: $19.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Connection Back Wired;Side Wired
  • Height 4.19 in
  • Length 1.69 in
  • Width 1.62 in
See all product information

Product Information

Dimensions

Height 4.19 in
Length 1.69 in
Width 1.62 in
Dimensions 46 in H x 1.76 in W x 1.6 in D

Details

Color White
Connection Back Wired;Side Wired
Grade Commercial Specification Grade
Voltage 120/277 VAC
Number of Poles 2
ANSI C-73
Ground Clips Brass
UL Standard UL 20
Device Type Rocker Switch
Function Double-Pole
Temperature Rise Maximum 30 degrees C rise
Grounding Screw Plated Steel
Actuator Material Thermoplastic
Amperage 20 A
Overload UL20 Test 100 cycles of OL at 4.8 times rated current
Termination Back or Side Wire
Strap Material Steel
Dielectric Voltage Withstands 1500V for 1 minute
Terminal ID Brass-Hot Black-Hot White-Neutral Green-Gnd
Terminal Screws Brass
Operating Temperature -40°C to 65°C
NEMA WD-1 & WD-6
UL Fed Spec WS896E File #E7458
Body Material Thermoplastic Polyester
Flammability Rated V-2 per UL 94
Terminal Accom. 14-#10 AWG back wired; #14-#12 AWG side wired
Endurance 50,000 cycles minimum
Screw Terminal Torque 14-18 in-lbs
HP Rating 1HP-120V 2HP-240V
Grounding Self-Grounding
Application Commercial
Operating Cycles 50000 Cycles
Actuator Rocker
Contact Rating 120/277 VAC;20 AMP
Action Maintained/Momentary
Power Rating 1 hp, 2 hp
Mounting Box
Terminal Type Back/Side Wired
Environmental Conditions Flammability (Rated UL 94 V-2)
Standard UL Listed (E-7458);CSA Certified (LR 3413);NOM Certified (057);Federal Specification (WS-896)

Description

20-Amp 120/277-Volt Decora Plus Rocker Double-Pole AC Quiet Switch, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.