
Rocker/Duplex Wall Plate, 2 Gang, White
Mfr # 80455-W
Zoro # G4079014
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Number of Gangs
2
Color
White
Material
Phenolic
Size
Standard
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80455-W
Zoro #
G4079014
UPC #
78477779316
Country of Origin
United States
Dimensions
Size
Standard
Width
5.62 in
Length
6.25 in
Height
0.50 in
Thickness
0.220 in
Description
2-Gang 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.