
Single Pole Female Connector
Mfr # 49F31-W
Zoro # G516091285
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Current Rating
636 A
Voltage Rating
1000V AC
Standards
CSA, NEC, UL
Maximum Wire Size
777 kcmil
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49F31-W
Zoro #
G516091285
UPC #
078477275276
Country of Origin
Mexico
Dimensions
Maximum Wire Size
777 kcmil
Minimum Wire Size
313 kcmil
Details
Current Rating
636 A
Voltage Rating
1000V AC
Item
Single Pole Female Connector
Standards
CSA, NEC, UL
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
NEMA Enclosure Rating
3R
Terminal Connection Type
Crimp Tube
Maximum Operating Temperature
185 Degrees F
Housing Color
White
Housing Material
Santoprene TPV
End Type
Clevis Pin
Gender
Female
Contact Type
Single Cam
UL 94 Flammability Rating
HB
Minimum Operating Temperature
-40 Degrees F
Contact Material
Silver-Plated Copper
Description
Single Pole Female Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.