Zoro Homepage

Single Pole Female Connector

  • Mfr # 49F44-E

  • Zoro # G416091385


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
1000V AC
Standards
CSA, NEC, UL
Current Rating
796 A
Maximum Wire Size
777 kcmil
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49F44-E
Zoro #
G416091385
UPC #
078477280713
Country of Origin
Mexico

Dimensions

Maximum Wire Size
777 kcmil
Minimum Wire Size
313 kcmil

Details

Voltage Rating
1000V AC
Standards
CSA, NEC, UL
Item
Single Pole Female Connector
Current Rating
796 A
NEMA Enclosure Rating
3R
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Gender
Female
End Type
Clevis Pin
Housing Color
Black
Contact Type
Single Cam
UL 94 Flammability Rating
HB
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Housing Material
Santoprene TPV
Terminal Connection Type
Crimp Tube
Contact Material
Silver-Plated Copper

Description

Single Pole Female Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.