Zoro Homepage

Single Pole Female Panel Receptacle

  • Mfr # 16R22-UB

  • Zoro # G016091464


product price: $59.89
/ea

Key Features

Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
CSA, NEC, UL
Maximum Wire Size
4/0 AWG
Contact Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R22-UB
Zoro #
G016091464
UPC #
078477716878
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4/0 AWG
Overall Width
2.28 in
Stud Thread Size
#2-4/0
Overall Length
4.22 in
Minimum Wire Size
2/0 AWG

Details

Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
CSA, NEC, UL
Item
Single Pole Female Panel Receptacle
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Terminal Connection Type
Double Set Screw
Maximum Operating Temperature
185 Degrees F
Connection Orientation
Angled
Housing Color
Blue
For Location
Indoor, Outdoor
NEMA Enclosure Rating
3R
UL 94 Flammability Rating
HB
Gender
Female
End Type
Taper Nose
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Phase
Single
Housing Material
Santoprene TPV

Description

Single Pole Female Panel Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.