
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16R23-1UR
Zoro #
G5674025
UPC #
78477717165
Country of Origin
Mexico
Dimensions
Length
5.50 in
Width
10.00 in
Wire Size
2 to 4/0 AWG
Height
7.2500 in
Details
Item
Pin & Sleeve Receptacle
Current Rating
400 A
Voltage Rating
600V AC
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CSA 1691, UL 1691
Housing Material
Santoprene TPV
Contact Material
Brass
Application
Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an
Terminal Connection
Threaded Stud
Series
16 Series
Mounting Type
Panel
Description
RD M PNL REC STUD 1.125" TAP NOSE #2-4-0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.