Zoro Homepage

Single Receptacle Coverplate, PR

  • Mfr # 3263-Y

  • Zoro # G015869477


product price: $41.89
/pr

Key Features

Number of Gangs
2
Standards
RoHS, UL
Color
Yellow
Overall Depth
1/4 in
Overall Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3263-Y
Zoro #
G015869477
UPC #
078477409770
Country of Origin
Mexico

Dimensions

Overall Depth
1/4 in
Overall Height
4 1/4 in
Overall Width
5 1/4 in

Details

Number of Gangs
2
Item
2-gang Two 1.56" Single Receptacle Coverplate - YELLOW
Standards
RoHS, UL
Color
Yellow
Cover Material
Polycarbonate
Box/Cover Shape
Rectangular
Product Type
Portable Outlet Box Cover
Compatible with Product Type
Single Receptacles

Description

Single Receptacle Coverplate,PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.