SJTW GFCI Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, 5-15R, Yellow, Polycarbonate, 5-15P

  • Mfr # GSCM1-3C

  • Zoro # G012483546


product price:  $80.15
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSCM1-3C
Zoro #
G012483546
UPC #
078477471135
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
3 ft

Details

Item
GFCI Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
Polycarbonate
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
120V AC
Max. Amps
15A
Standards
ANSI C-73; CSA C22.2; UL 498; UL 943

Description

LEVITON,GSIA2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.