Shop LEVITON
See all product information
Create Account
SmartlockPro GFCI Duplex Outlet, 20A 125V, NEMA 5-20R, Self-Grounding, Gray
- Mfr # GFNT2-HGG
- Zoro # G123560884
product price:Â
$
63.85
/ea
Key Features
Housing Material
Polycarbonate, PBT, Galvanized Steel
Standards
UL 943, UL 498, CSA C22.2 No. 42 & 144, FedSpec W-C-596
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GFNT2-HGG
- Zoro #
- G123560884
- UPC #
- 78477725108
- Country of Origin
- Unknown
Details
- Item
- Electrical Outlet
- Housing Material
- Polycarbonate, PBT, Galvanized Steel
- Standards
- UL 943, UL 498, CSA C22.2 No. 42 & 144, FedSpec W-C-596
Description
This SmartlockPro self-test GFCI receptacle delivers extra heavy-duty, hospital-grade performance with continuous auto-monitoring to ensure safe, reliable protection. Designed for demanding environments, it features clear power indication, robust construction, and both back or side wiring options for fast, secure installation. With a self-grounding design and included wallplate, it provides dependable protection and professional-grade convenience in any application.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.