Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Clear, White

  • Mfr # 8219-PLC

  • Zoro # G2880692


product price: $20.49
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8219-PLC
Zoro #
G2880692
UPC #
078477960363
Country of Origin
Mexico

Dimensions

Cord Size
0.245 in to 0.700 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
For Maximum Cable Diameter
0.70 in
For Minimum Cable Diameter
0.25 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Clear, White
Cap Type
No Cap or Cover
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
Not Rated
Standards
ANSI C-73, CSA Certified C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057, UL 498 File E13399, UL Fed Spec WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Material
Super Tough Nylon
NEMA Plug Configuration - Plugs and Receptacles
5-15R
Corrosion Resistant
Yes
Power Indicator
No
Grade - Plugs and Receptacles
Hospital
Antimicrobial
No
Voltage
125VAC
Special Features
Corrosion resistant
HP
0.5
Grade
Hospital Grade
NEMA Configuration
5-15R
Power Indicating Light
Yes
Horsepower Rating
1/2 hp
Market
Industrial
Housing Material
Nylon
Polarized
Yes

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15A, Housing Color Clear, White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.25 in, Grade Hospital Grade, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.