Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, White, Yellow

  • Mfr # 5269-CY

  • Zoro # G615488528


product price:  $30.99
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5269-CY
Zoro #
G615488528
UPC #
078477795323
Country of Origin
Mexico

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White, Yellow
Cap Type
No Cap or Cover
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
Not Rated
Standards
ANSI, CSA, NEMA, NOM, UL498, UL Fed Spec WC-596
Resistance Properties
Chemical Resiatant, Impact Resistant, UV/Sunlight Resistant

Description

Str Blade Conn 15A 2P 3W Ind Gr Yel-Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.