Zoro Homepage

Straight Blade Connector

  • Mfr # 5369E

  • Zoro # G722729163


product price: $26.89
/ea

Key Features

Connection Orientation
Straight
Number of Poles
2
Number of Wires
3
NEMA Receptacle Configuration
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5369E
Zoro #
G722729163
UPC #
-
Country of Origin
Mexico

Details

Connection Orientation
Straight
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Housing Color
Black-White
NEMA Receptacle Configuration
5-20R

Description

Straight Blade Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.