Zoro Homepage

Straight Blade Connector

  • Mfr # LNR86-4E

  • Zoro # G522729004


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Connection Orientation
Straight
Number of Wires
3
NEMA Receptacle Configuration
6-20R
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNR86-4E
Zoro #
G522729004
UPC #
-
Country of Origin
Mexico

Details

Current Rating
20 A
Connection Orientation
Straight
Housing Color
Black
Number of Wires
3
NEMA Receptacle Configuration
6-20R
Number of Poles
2

Description

Straight Blade Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.