
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole
Mfr # C20-00101-00P
Zoro # G005348227
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C20-00101-00P
Zoro #
G005348227
UPC #
78477024249
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Description
Join us for a private tour that brings to life the latest Leviton controls network solutions commercial industrial and residential solutions. Electrical contractors architects builders and other professionals can be immersed in a variety of business and residential settings to experience how Leviton innovation transforms a space from ordinary to extraordinary.
- • Built-in clamp tight strain relief
- • Well suited for appliances that require frequent plugging and unplugging
- • Basic use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.