Zoro Homepage

Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole

  • Mfr # C20-00321-000

  • Zoro # G4573789


product price: $6.45
/ea

Key Features

NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Housing Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20-00321-000
Zoro #
G4573789
UPC #
78477167403
Country of Origin
China

Details

Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Housing Color
Brown

Description

Leviton offers a complete line of plugs and connectors that stand up to the harshest environments. The Leviton line of straight blade plugs and connectors includes Industrial Grade devices that resist impact, corrosion and chemicals. Hospital Grade devices that meet the highest standards for dependable, long-term performance water and moisture resistant plugs and connectors and ones that resist dust and dirt. We also offer plugs and connectors with an innovative interlocking design rugged nylon flanged inlets and outlets and integrated inlets and outlets with weather resistant covers.


  • • Brass plug blades and connector contacts for maximum conductivity
  • • Easy wire no tools required
  • • Angled design allows furniture to fit closer to wall
  • • Connectors are rugged and easy to wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.