Zoro Homepage

Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded

  • Mfr # 115PR

  • Zoro # G604836644


product price: $4.79
/ea
Sold in multiples of 10 for $47.90

Key Features

NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115PR
Zoro #
G604836644
UPC #
07847784099
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.245 in
For Minimum Cable Diameter
0.245 in
Cord Size
0.245 in to 0.655 in
Maximum Wire Size
12 AWG
Minimum Wire Size
18 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black
IP Rating
Not Rated
Standards
CSA, UL
Grade
General Use
Grade - Plugs and Receptacles
General
Number of Wires
2
NEMA Plug Configuration - Plugs and Receptacles
1-15P
Material
TPE Rubber
Market
Residential
Polarized
No
Housing Material
TPE Rubber
Blade Material
Brass
Horsepower Rating
1/2 hp
Wire Gauge
18-12 AWG
Assembly Screws
Steel, Zinc Plated
Body Material
TPE Rubber

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Non-Grounded, Horsepower Rating 1/2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.245 in, For Minimum Cable Diameter 0.245 in, Grade General Use, Housing Material TPE Rubber, Market Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.