Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded

  • Mfr # 14W04-520-000

  • Zoro # G116525333


product price: $31.29
/ea

Key Features

Blade Material
Brass
For Maximum Cable Diameter
0.687 in
Phase
Single
Minimum Wire Size
18 AWG
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W04-520-000
Zoro #
G116525333
UPC #
07847747408
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.687 in
Minimum Wire Size
18 AWG
Body Length
2.71 in
Overall Length
3.38 in
Maximum Wire Size
10 AWG
For Minimum Cable Diameter
0.234 in
Cord Size
0.234 in to 0.687 in
Face Diameter
1.5 in

Details

Blade Material
Brass
Phase
Single
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Wire Connection Type
Screw Terminals
Housing Material
Santoprene TPV
Item
Straight Blade Plug
Number of Poles
2
Voltage - Plugs and Receptacles
125VAC
Number of Blades
2
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
4, 4X, 6, 6P
Market
Industrial
Grade
General Use
Number of Wires
2
Grade - Plugs and Receptacles
Industrial
Resistance Properties
Watertight
Wiring Style
Standard
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
NEMA Plug Configuration
1-15P
Amps - Plugs and Receptacles
15 A
Material
Santoprene TPV
Current Rating
15 A
Item - Plugs and Receptacles
Straight Blade Plug
Maximum Operating Temperature
140 Degrees F
NEMA Plug Configuration - Plugs and Receptacles
1-15
Polarized
Yes
Voltage Rating
125V AC
Insulation Material
Nylon
Grounding
Non-Grounded
For Environment
Wet
Housing Color
Yellow
Horsepower Rating
1/2 hp
Color - Plugs and Receptacles
Yellow
IP Rating
IP69K
Shrouded
No

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Non-Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating IP66, IP67, IP69K, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.687 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.