Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded

  • Mfr # 5866-C

  • Zoro # G316246243


product price: $27.19
/ea

Key Features

Insulation Material
Toughened Nylon
Maximum Operating Temperature
140 Degrees F
Shrouded
Yes
Voltage Rating
125V AC
Grade
General Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5866-C
Zoro #
G316246243
UPC #
078477477168
Country of Origin
Mexico

Dimensions

Outside Diameter
1.53 in
Overall Length
2.65 in
For Minimum Cable Diameter
0.245 in
Minimum Wire Size
18 AWG
Body Length
2.65 in
Face Diameter
1.39 in
For Maximum Cable Diameter
0.7 in
Maximum Wire Size
10 AWG

Details

Insulation Material
Toughened Nylon
Maximum Operating Temperature
140 Degrees F
Shrouded
Yes
Voltage Rating
125V AC
Grade
General Use
Number of Blades
2
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Polarized
Yes
Connection Orientation
Straight
Housing Material
Nylon
Phase
Single
Wire Connection Type
Screw Terminals
Number of Poles
2
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Minimum Operating Temperature
-40 Degrees F
Wiring Style
Standard
UL 94 Flammability Rating
HB
Housing Color
Black, White
Market
Industrial
For Environment
Dry
Current Rating
15 A
Blade Material
Brass
Grounding
Non-Grounded
Standards
ANSI C-73, CSA C22.2 No 42 File LR-406, NEMA WD-6, NOM 057, UL 498 File E13399, UL FED Spec WC-596 File E13393

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.