Zoro Homepage

Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded

  • Mfr # MS2-P

  • Zoro # G616246219


product price: $17.79
/ea

Key Features

NEMA Plug Configuration
1-15P
Wiring Style
Standard
For Environment
Dry
Number of Poles
2
For Minimum Cable Diameter
0.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2-P
Zoro #
G616246219
UPC #
078477011737
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.218 in
Maximum Wire Size
10 AWG
For Maximum Cable Diameter
0.43 in
Minimum Wire Size
18 AWG
Face Diameter
1.125 in

Details

NEMA Plug Configuration
1-15P
Wiring Style
Standard
For Environment
Dry
Number of Poles
2
Housing Color
Black, White
Grounding
Non-Grounded
Insulation Material
Toughened Nylon
Market
Industrial
Voltage Rating
125V AC
UL 94 Flammability Rating
HB
Current Rating
15 A
Number of Blades
2
Wire Connection Type
Screw Terminals
Blade Material
Brass
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
140 Degrees F
Housing Material
Nylon
Polarized
Yes
Shrouded
Yes
Connection Orientation
Straight
Standards
ANSI C-73, CSA C22.2 No 42 File LR-406, NEMA WD-6, NOM 057, UL FED Spec WC-596 File E13393
Item
Straight Blade Plug
Grade
General Use
Minimum Operating Temperature
-40 Degrees F
Phase
Single

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Non-Grounded, Housing Color Black, White, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.125 in, For Maximum Cable Diameter 0.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.