Straight Blade Plug, 14-30P, 14-50P, 30/50 A, 125/250V AC, 3 Pole, Screw Terminals, Grounded

  • Mfr # R55-00275-00E

  • Zoro # G611384435


product price:  $22.69
/ea

Key Features

NEMA Plug Configuration
14-30P, 14-50P
Current Rating
30/50 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R55-00275-00E
Zoro #
G611384435
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
3/4 in
For Minimum Cable Diameter
1-1/8 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
14-30P, 14-50P
Current Rating
30/50 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Blades
4
Wire Connection Type
Screw Terminals
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black
Standards
ANSI C-73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Resistance Properties
Abuse Resistant, Chemical Resistant, Moisture Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.