Straight Blade Plug, 14-30P, 30 A, 125/250V AC, 3 Pole, Screw Terminals, Grounded

  • Mfr # 9432-P

  • Zoro # G104393296


product price: $53.29
/ea

Key Features

Phase
Single
Number of Poles
3
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9432-P
Zoro #
G104393296
UPC #
07847780995
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.375 in
For Minimum Cable Diameter
0.625 in
Cord Size
0.625 in to 10.375 in
Maximum Wire Size
4 AWG
Minimum Wire Size
10 AWG
Body Length
1.89 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Crack Resistant, Moisture Resistant, Shatter Resistant
Grade
General Use
Special Features
Ratings are permanently marked on device
NEMA Plug Configuration - Plugs and Receptacles
14-30P
Material
Super Tough Nylon
HP
2
Number of Wires
4
Grade - Plugs and Receptacles
Industrial
Housing Material
Super Tough Nylon
Horsepower Rating
2 hp
NEMA Enclosure Rating
Not Rated
Market
Industrial
Shrouded
No
Insulation Material
Nylon
Polarized
Yes
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Blade Material
Brass
Dielectric Strength
Withstands 2000V per UL498
Wire Gauge
10-4 AWG; Up to 4 AWG
Temp. Rise
Max 30C after 50 cycles OL at 150 percent rated current
Torque Range
16-20 in-lbs
Assembly Screws
Steel, Zinc Plated
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Body Material
Super Tough Nylon
Operating Temp.
-40°C to 60°C

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 30 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 14-30P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products