
Straight Blade Plug, 30 A, 125V AC, 2 Pole
Mfr # R55-00931-00E
Zoro # G410108904
product price: $30.41
/eaKey Features
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
2
Grounding
Non-Grounded
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R55-00931-00E
Zoro #
G410108904
UPC #
78477644928
Country of Origin
United States
Details
Item
Straight Blade Plug
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
2
Grounding
Non-Grounded
Housing Color
Black
Description
PLUG STRT 30/50A ANGLE BLKLeviton offers a large selection of 15 A, 20 A, 30 A and 50 A commercial-grade straight blade plugs and connectors. These rugged performers are moisture, chemical and abuse-resistant, And they're ideal for indoor and outdoor use. Our EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep-slotted, backed-out terminal screws draw back wire clamps securely over stripped leads for maximum conductivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.