Zoro Homepage

Straight Blade Plug, 5-15P, 125V AC, 2 Pole, Grounded

  • Mfr # C30-05256-0VY

  • Zoro # G603509389


product price: $12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

NEMA Plug Configuration
5-15P
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30-05256-0VY
Zoro #
G603509389
UPC #
78477955451
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Grounding
Grounded

Description

Leviton's Industrial Grade Straight Blade Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Straight Blade Devices of unmatched flexibility and dependability.


  • • Super tough nylon body resists damage from severe impact, abrasion and chemicals
  • • NEMA configuration and ratings molded on device
  • • Deep-funneled wire wells for quick, easy stranded wire insertion

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.