
Straight Blade Plug, 5-15P, 15 A, 125V, 2 Pole, Screw Terminals, Grounded
Mfr # 3W101-0GY
Zoro # G4578479
product price: $8.19
/eaKey Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3W101-0GY
Zoro #
G4578479
UPC #
78477560556
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Gray
Description
The Leviton line of residential plugs and connectors has been expanded with the addition of a grounding model available in four colors black, gray, orange and white and the best-selling 515 PV and CV in orange. Leviton plugs and connectors are rugged, easy to wire and feature brass plug blades and connector contacts for maximum conductivity.
- • 15A-125V
- • Vinyl Hinged Plug
- • 2-Pole, 3-Wire
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.