Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 1447

  • Zoro # G404836653


product price: $10.79
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1447
Zoro #
G404836653
UPC #
07847784819
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.24 in
Cord Size
0.24 in to 0.655 in
Body Length
3 in
Maximum Wire Size
12 AWG
Minimum Wire Size
18 AWG
Overall Length
3.83 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Crack Resistant, Moisture Resistant, Shatter Resistant
NEMA Plug Configuration - Plugs and Receptacles
5-15P
Special Features
Ratings and NEMA I.D. permanently marked on device
Grade - Plugs and Receptacles
Industrial
Material
Santoprene TPV
Number of Wires
3
Grade
General Use
Blade Material
Brass
Polarized
Yes
Horsepower Rating
1/2 hp
Housing Material
Santoprene TPV
For Environment
Dry
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
NEMA Enclosure Rating
Not Rated
UL 94 Flammability Rating
V-2
Insulation Material
Nylon
Shrouded
No
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Dielectric Strength
Withstands 2000V per UL498
Flammability
Rated V-2 per UL 94
Assembly Screws
Steel, Zinc Plated
Environment
Dry
Operating Temp.
-40°C to 60°C
Body Material
Santoprene TPV
Wire Gauge
18-12 AWG; 18-10 AWG
Terminal Screws
Brass
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.