Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 515PV

  • Zoro # G004393341


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515PV
Zoro #
G004393341
UPC #
07847784124
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.245 in
Cord Size
0.245 in to 0.655 in
Body Length
1.94 in
Maximum Wire Size
12 AWG
Overall Length
2.77 in
Outside Diameter
1.54 in
Face Diameter
1.38 in
Minimum Wire Size
18 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Grade
General Use
Number of Wires
3
Grade - Plugs and Receptacles
General
Special Features
Ratings and NEMA I.D. permanently marked on device; Certified for current interrupting at full rated current
NEMA Plug Configuration - Plugs and Receptacles
5-15P
Material
PVC
Maximum Operating Temperature
140 Degrees F
Blade Material
Brass
Market
Residential
UL 94 Flammability Rating
V-2
Horsepower Rating
1/2 hp
Polarized
No
Housing Material
PVC
Minimum Operating Temperature
-40 Degrees F
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Wire Gauge
18-12 AWG
Application
515PV
Body Material
PVC
Flammability
Rated V-2 per UL 94
Operating Temp.
-40°C to 60°C
Dielectric Strength
Withstands 2000V per UL498
Temp. Rise
Max 30C after 50 cycles OL at 150 percent rated current
Assembly Screws
Steel, Zinc Plated
Resistance Properties
resists moisture and chemicals

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized No, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.38 in, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.245 in, Grade General Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products