Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5256-VB

  • Zoro # G916246209


product price: $13.89
/ea

Key Features

Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Wiring Style
Standard
Voltage Rating
125V AC
Market
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5256-VB
Zoro #
G916246209
UPC #
078477055175
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.245 in
For Maximum Cable Diameter
0.7 in
Face Diameter
1.375 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG

Details

Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Wiring Style
Standard
Voltage Rating
125V AC
Market
Industrial
Housing Color
Black
Item
Straight Blade Plug
Insulation Material
Toughened Nylon
NEMA Plug Configuration
5-15P
Resistance Properties
Impact Resistant
Number of Blades
3
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Screw Terminals
Grounding
Grounded
Blade Material
Brass
Current Rating
15 A
Polarized
Yes
Number of Poles
2
For Environment
Dry
UL 94 Flammability Rating
V-2
Standards
ANSI C-73, CSA C22.2 No 42, NOM 057, UL 498
Housing Material
Nylon
Grade
General Use
Shrouded
Yes
Phase
Single

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.