Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5266-CO

  • Zoro # G416246228


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Face Diameter
1.39 in
NEMA Plug Configuration
5-15P
Standards
ANSI C-73, CSA C22.2 No 42 File LR-406, NEMA WD-6, NOM 057, UL 498 File E13399, UL FED Spec WC-596 File E13393
Current Rating
15 A
Polarized
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5266-CO
Zoro #
G416246228
UPC #
078477795224
Country of Origin
Mexico

Dimensions

Face Diameter
1.39 in
For Maximum Cable Diameter
0.7 in
For Minimum Cable Diameter
0.245 in
Maximum Wire Size
10 AWG
Outside Diameter
1.53 in
Minimum Wire Size
18 AWG

Details

NEMA Plug Configuration
5-15P
Standards
ANSI C-73, CSA C22.2 No 42 File LR-406, NEMA WD-6, NOM 057, UL 498 File E13399, UL FED Spec WC-596 File E13393
Current Rating
15 A
Polarized
Yes
Housing Material
Nylon
For Environment
Dry
Wire Connection Type
Screw Terminals
Blade Material
Brass
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Phase
Single
Connection Orientation
Straight
Voltage Rating
125V AC
Item
Straight Blade Plug
UL 94 Flammability Rating
HB
Number of Poles
2
Insulation Material
Rubber
Housing Color
Orange, White
Number of Blades
3
Grade
General Use
Wiring Style
Standard
Market
Industrial
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Grounding
Grounded
Shrouded
Yes

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.