Zoro Homepage

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 05366-00C

  • Zoro # G4575362


product price: $14.15
/ea

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05366-00C
Zoro #
G4575362
UPC #
78477795873
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black

Description

Leviton offers a complete line of plugs and connectors that stand up to the harshest environments. The Leviton line of straight blade plugs and connectors includes Industrial Grade devices that resist impact, corrosion and chemicals. Hospital Grade devices that meet the highest standards for dependable, long-term performance water and moisture resistant plugs and connectors and ones that resist dust and dirt. We also offer plugs and connectors with an innovative interlocking design rugged nylon flanged inlets and outlets and integrated inlets and outlets with weather-resistant covers.


  • • One piece contacts reduce friction and overheating
  • • Unique cord clamp accepts wide range of cord sizes (0.245"-0.700")
  • • Rugged nylon construction resists impact, sunlight, chemicals and rough use
  • • Plugs, connectors, flanged inlets and outlets offer superior performance
  • • Long lasting reliability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.