Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5366-CA

  • Zoro # G515866938


product price: $22.75
/ea

Key Features

NEMA Plug Configuration
5-20P
Phase
Single
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366-CA
Zoro #
G515866938
UPC #
078477795934
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.7 in
For Minimum Cable Diameter
0.245 in
Body Length
2.09 in
Minimum Wire Size
18 AWG
Overall Length
2.09 in
Face Diameter
1.53 in
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black, White
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Grade
General Use
Shrouded
Yes
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
HB
For Environment
Dry
Insulation Material
Toughened Nylon
Polarized
Yes
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Blade Material
Brass

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, White, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.53 in, For Maximum Cable Diameter 0.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.