
Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals, Grounded
Mfr # 5366-PLB
Zoro # G015487886
product price: $28.99
/eaKey Features
Current Rating
20 A
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5366-PLB
Zoro #
G015487886
UPC #
078477077139
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant, Moisture Resistant
Description
Str Blade Plug 20A 2P 3W Ind Gr PI Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.