Zoro Homepage

Straight Blade Plug, 6-15P, 15 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 14W49

  • Zoro # G404393309


product price: $22.89
/ea

Key Features

NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W49
Zoro #
G404393309
UPC #
07847784830
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.687 in
For Minimum Cable Diameter
0.234 in
Cord Size
0.375 in to 0.655 in
Body Length
2.71 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Face Diameter
1.5 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Watertight
Material
EPTR Rubber
Grade
General Use
Special Features
Ratings and NEMA I.D. permanently marked on device
Number of Wires
3
Grade - Plugs and Receptacles
Industrial
NEMA Plug Configuration - Plugs and Receptacles
6-15P
For Environment
Wet
Housing Material
EPTR Rubber
Market
Industrial
Horsepower Rating
1 1/2 hp
Blade Material
Brass
UL 94 Flammability Rating
V-2
Shrouded
No
Insulation Material
Nylon
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Flammability
Rated V-2 per UL 94
Assembly Screws
Stainless Steel 300
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Torque Range
12-14 in-lbs
Cord Grip Range (in)
.234-.687
Operating Temp.
-40°C to 60°C
Wire Gauge
18-10 AWG
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Terminal Screws
Electroless Nickel-coated Brass
Body Material
EPTR Rubber
Environment
Wet
Dielectric Strength
Withstands 2000V per UL498
NEMA Enclosure Rating
4, 4X, 6, 6P

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1 1/2 hp, Housing Color Yellow, IP Rating IP66, IP67, IP69K, NEMA Plug Configuration 6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.687 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.