Zoro Homepage

Straight Blade Plug, 6-15P, 15 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5666-PLC

  • Zoro # G215488645


product price: $24.29
/ea

Key Features

NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Blades
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5666-PLC
Zoro #
G215488645
UPC #
078477139554
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP66, IP67, IP69K
Standards
ANSI C73, CSA C22.2, UL 498

Description

Str Blade Lock Plug 15A 2P 3W Ind PI BW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.