Zoro Homepage

Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5466-C

  • Zoro # G004836572


product price: $14.29
/ea

Key Features

NEMA Plug Configuration
6-20P
Current Rating
20 A
Phase
Single
Number of Poles
2
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5466-C
Zoro #
G004836572
UPC #
07847779600
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.685 in
For Minimum Cable Diameter
0.23 in
Cord Size
0.23 in to 0.685 in
Minimum Wire Size
18 AWG
Outside Diameter
1.53 in
Face Diameter
1.39 in
Maximum Wire Size
10 AWG
Body Length
1.98 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Corrosion Resistant
Grade
General Use
Material
Impact Modified Nylon
Special Features
Chemical Resistant, Resists Impact, Rough Use, Sunlight
Number of Wires
3
Grade - Plugs and Receptacles
Industrial
NEMA Plug Configuration - Plugs and Receptacles
6-20P
For Environment
Dry
Polarized
Yes
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Housing Material
Impact Modified Nylon
Horsepower Rating
2 hp
UL 94 Flammability Rating
V-2
Shrouded
No
Insulation Material
Nylon
Blade Material
Brass
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
Not Rated
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Body Material
Impact Modified Nylon
Clamp Insert
Nylon
Terminal Screws
Brass
Dielectric Strength
Withstands 2000V per UL498
Wire Gauge
18-10 AWG
Flammability
Rated HB or better UL94
Environment
Dry
Assembly Screws
Steel, Zinc Plated
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Cord-Clamp
Nylon
Torque Range
10-14 in-lbs
Operating Temp.
-40°C to 60°C

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in, For Maximum Cable Diameter 0.685 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.