
Straight Blade Plug, L10-20P, 20 A, 125/250V AC, 3 Pole, Screw Terminals, Non-Grounded
Mfr # 02361-0PB
Zoro # G4578433
product price: $17.19
/eaKey Features
NEMA Plug Configuration
L10-20P
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02361-0PB
Zoro #
G4578433
UPC #
78477419267
Country of Origin
United States
Details
Item
Straight Blade Plug
NEMA Plug Configuration
L10-20P
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black
Description
Leviton's industry leading locking devices, such as Black and White line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability.
- • 20A-125/250V
- • Locking Nylon Plug
- • 3-Pole, 3-Wire
- • Non-Grounding
- • Non-Grounding
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.