Straight Blade Receptacle, 14-60R, 60 A, 125/250V AC, 3 Pole, 4 Wire, Flush Mount, Grounded

  • Mfr # 9460

  • Zoro # G904393311


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
14-60R
Phase
Single
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9460
Zoro #
G904393311
UPC #
07847784325
Country of Origin
Mexico

Dimensions

Minimum Wire Size
4 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
14-60R
Current Rating
60 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Mounting Type - Plugs and Receptacles
Flush
Material
Nylon (Body and Face)
Number of Gangs
1
Application Environment
Industrial
NEMA Receptacle Configuration - Plugs and Receptacles
14-60R
Sub-Category
Single Receptacles
Wiring Method - Plugs and Receptacles
Side
Voltage
125/250 VAC
Outlet Type - Plugs and Receptacles
Single
HP
3 1/2 hp
Minimum Operating Temperature
-40 Degrees F
Shrouded
No
UL 94 Flammability Rating
V-2
Surge Protection
No
AFCI
No
Housing Material
Nylon
NEMA Enclosure Rating
Not Rated
GFCI
No
Maximum Operating Temperature
140 Degrees F
Contact Material
Brass
Polarized
Yes
Market
Commercial, Industrial
Number of Outlets
1
Cover Type
No Cover
Grade
Federal Specification
Hub Type
Dead End
Horsepower Rating
3 1/2 hp
Connection Orientation
Straight
Flange Shape
Rectangular
Current Limiting
Full Rated Current
UL498
File E13399
Body Material
Nylon
Pole
3
Device Type
Straight Blade Receptacle
At Rated Voltage
3-1/2 HP
Dielectric Voltage
Withstands 2000V per UL498
Temperature Rise
Max 30C after 50 cycles OL at 150 percent rated current
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
ANSI
C-73
Operating Temperature
-40°C to 60°C
CSA C22.2 No. 42
File 152105
Wire
4
Face Material
Nylon
Strap Material
Galvanized Steel
Terminal Accom.
Up to 4 AWG
Line Contacts
Brass Double-Wipe

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 60 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Nylon, Mount Type Recessed, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 14-60R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.