Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 4792

  • Zoro # G116474914


product price: $45.69
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4792
Zoro #
G116474914
UPC #
078477943809
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
4.1 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
ANSI C-73, CSA C22 2 No 42 File 152105, NEMA WD-6, NOM 057, UL 498 File E13399, UL FED Spec WC 596 File E13399
Flange Type
Non-Flanged
Features
Locking Devices are Built to Provide Unparalleled Quality and Superior Performance in the Most Severe Industrial Settings
Housing Material
Nylon
Connection Orientation
Straight
Number of Gangs
1
Horsepower Rating
1/2 hp
Market
Industrial
GFCI
No
AFCI
No
Contact Material
Brass
Shrouded
Yes
For Environment
Dry
UL 94 Flammability Rating
V-2
Number of Outlets
2
Surge Protection
No
Polarized
Yes
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.