Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5261

  • Zoro # G404393347


product price: $11.99
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5261
Zoro #
G404393347
UPC #
07847798106
Country of Origin
Mexico

Dimensions

Face Plate Height
2.4 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Application Environment
Heavy-Duty Industrial Grade
Material
Thermoplastic Nylon (Body and Face)
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Sub-Category
Single Receptacles
Outlet Type - Plugs and Receptacles
Single
Wiring Method - Plugs and Receptacles
Back and Side
HP
1/2 hp
GFCI
No
Includes
Strap Material
Polarized
Yes
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-2
NEMA Enclosure Rating
Not Rated
Market
Commercial, Industrial
Number of Outlets
1
Grade
Federal Specification
For Environment
Institutional
Horsepower Rating
1/2 hp
Maximum Operating Temperature
140 Degrees F
Cover Type
No Cover
Connection Orientation
Straight
Housing Material
Thermoplastic
Wire
3
Wire Gauge
#14-#10 AWG Solid or Stranded
Body Material
Nylon
Line Contacts
Brass Triple Wipe 0.031"
Device Type
Single Receptacle Outlet
Flammability
Rated V-2 per UL 94
Mounting Strap
Nickel-Plated Steel
Mounting Screws
#6 Stainless Steel
Screw Terminal Torque
14-18 in-lbs
Operating Temperature
-40°C to 75°C
Feature
Weather Resistant, Smooth Face, RoHS Compliant
Current Interrupting
Certified for full-rated current and voltage
Terminal Clamps
Brass
Ground Contacts
Brass
Temperature Rise
Max 30°C
Pole
2
Grounding Screw
#8 Brass
Ground Clips
Brass
Standards and Certifications
UL 948, CSA C22.2 no. 42, Fed Spec WC-596, NOM
Dielectric Voltage
2000 VAC
Terminal Screws
#10 Brass
Face Material
Nylon
Termination
Back and Side Wire

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products