Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # LNR96-1

  • Zoro # G916091557


product price: $134.09
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNR96-1
Zoro #
G916091557
UPC #
078477692813
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Face Plate Width
3 in
Minimum Wire Size
18 AWG
Mount Hole Center-to-Center Width
1.9 in
Face Plate Height
4.5 in
Overall Depth
1.4 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
IP66, IP67, IP68, IP69K
Standards
ANSI-C-73, C22.2 No. 42, NEMA WD-6, UL 498
Number of Gangs
1
Housing Material Finish
Coated
Number of Outlets
1
Contact Material
Brass
Connection Orientation
Straight
NEMA Enclosure Rating
12, 13, 3R, 4, 4X, 6, 6P
Market
Industrial
Housing Material
Die-Cast Aluminum
For Environment
Wet
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
60 Degrees C
Cover Type
Screw-On Cover
GFCI
No

Description

Straight Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.