
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # T5325-E
Zoro # G115709918
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5325-E
Zoro #
G115709918
UPC #
7847738175
Country of Origin
United States
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Wire Leads
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, NOM Certified, UL Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged
Wiring Method
Side
Description
125 V, 15 A, 2-Pole, 3-Wire, NEMA 5-15R, Black, Thermoplastic, Push-In/Side Wiring, Residential Grade, Self-Grounding, Decorator Duplex, Straight Blade Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.