Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # 5261-GY

  • Zoro # G904393236


product price: $9.35
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5261-GY
Zoro #
G904393236
UPC #
07847713212
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, NOM 057, UL 498 File E13399, UL Federal Specification WC-596 File E13399
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
HP
1/2 hp
Application Environment
Heavy-Duty Industrial Grade
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Single
Voltage
125 VAC
Sub-Category
Single Receptacles
Material
Thermoplastic Nylon (Body and Face)
Housing Material
Thermoplastic
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1/2 hp
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Connection Orientation
Straight
Market
Commercial, Industrial
Includes Mounting Hardware
Yes
Grade
Federal Specification
Cover Type
No Cover
NEMA Enclosure Rating
Not Rated
Number of Outlets
1
GFCI
No
Includes
Strap Material
Contact Material
Brass
For Environment
Institutional
UL 94 Flammability Rating
V-2
Terminal Accom.
14-10 AWG
Line Contacts
Brass Triple-Wipe
UL498
File E13399
At Rated Voltage
1/2 HP
Grounding Screw
Plated Steel
Wire
3
Current Limiting
Full Rated Current
Dielectric Voltage
Withstands 2000V per UL498
Device Type
Single Receptacle Outlet
Ground Clips
Brass
Strap Material
Zinc-Plated Steel
Termination
Back or Side Wire
Torque Range
14-16 inch pounds
Operating Temperature
-40°C to 60°C
Clamp Nuts
Galvanized Steel
Terminal Screws
Plated Brass
ANSI
C-73
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Face Material
Thermoplastic Nylon
CSA C22.2 No. 42
File 152105
Body Material
Thermoplastic Nylon
Feature 4
Smooth Face
Flammability
Rated V-2 per UL 94
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Pole
2

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.