Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # T5632-HGI

  • Zoro # G804256075


product price:  $40.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5632-HGI
Zoro #
G804256075
UPC #
07847768546
Country of Origin
China

Dimensions

Face Plate Width
1.3 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.81 in
Face Plate Height
2.6 in
Overall Depth
1.7 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA Certified C22.2 No 42 and 223, NOM-ANCE, RoHS Compliant, UL 1310, UL 498, cCSAus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
USB Charging Capacity
3.6 A
Number of USB Ports
2
GFCI
No
Compatible with Series
USB 2.0
USB Connection Type
A
Maximum Operating Temperature
104 Degrees F
Housing Material
PBT Thermoplastic Polyester Resin
USB Standard
2.0
Contact Material
Brass
Grade
Hospital Grade
Number of Outlets
2
Electrical Connection Type
Straight Blade
Horsepower Rating
1/2 hp
Market
Commercial
Power Indicating Light
No
Minimum Operating Temperature
14 Degrees F
UL 94 Flammability Rating
V-0
Flammability
Rated V-0 per UL 94
Certification/Listing
cCSAus, NOM-ANCE
Terminal Accom.
14-12 AWG
Line Contacts
Brass
Operating Temperature
-10°C to 40°C
Screw Terminal Torque
14-18 in-lbs
Pole
2
Dielectric Voltage
Withstands 2000V per CSA
Terminal Clamp
Brass
Face Material
PBT
Grounding Screw
Steel
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Device Type
Duplex Receptacle Outlet
Strap Material
Steel
Ground Clips
Brass
At Rated Voltage
1/2 HP
Body Material
PBT Thermoplastic polyester resin
Wire
3
Applicable Standards
UL 498 and 1310, CSA C22.2 Nos. 42 and 223
Termination
Back or Side Wire
Temperature Rise
Max 30C after 100 cycles OL
Terminal Screws
Steel
ANSI
C-73

Description

USB Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Ivory, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Face Plate Height 2.62 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.