Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Gray

  • Mfr # 16252-GY

  • Zoro # G104393326


product price:  $5.79
/ea
Sold in multiples of 10 for $57.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16252-GY
Zoro #
G104393326
UPC #
07847781969
Country of Origin
Mexico

Dimensions

Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Face Plate Height
2.6 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C-73, CSA C22.2 No.42, Fed Spec W-C-596, NON-ANCE, UL 498, cULus
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Decorator Duplex
HP
1/2 hp
Application Environment
Commercial
Wiring Method - Plugs and Receptacles
Back and Side
Sub-Category
Duplex Receptacles
Includes
Strap Material
Material
PBT Polyester Blend (Body and Face)
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
UL 94 Flammability Rating
V-2
Market
Commercial, Industrial
Minimum Operating Temperature
-40 Degrees F
Contact Material
Phosphor Bronze
Horsepower Rating
1/2 hp
Maximum Operating Temperature
140 Degrees F
Housing Material
PBT Polyester
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Cover Type
No Cover
Grade
Federal Specification
Number of Outlets
2
Polarized
Yes
GFCI
No
NEMA Enclosure Rating
Not Rated

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.