Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Ivory

  • Mfr # 5325-I

  • Zoro # G404836530


product price: $2.56
/ea
Sold in multiples of 10 for $25.60

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5325-I
Zoro #
G404836530
UPC #
07847723320
Country of Origin
United States

Dimensions

Face Plate Width
1.3 in
Overall Depth
1 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA C22.2 No. 42, NOM 057, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Includes
Strap Material
Material
Thermoplastic (Body and Face)
Application Environment
Residential Grade
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Push and Side
Outlet Type - Plugs and Receptacles
Decorator Duplex
Housing Material
Thermoplastic
Polarized
No
UL 94 Flammability Rating
V-2
Market
Residential
Cover Type
No Cover
GFCI
No
Includes Mounting Hardware
Yes
Grade
Federal Specification
NEMA Enclosure Rating
Not Rated
Number of Outlets
2
Connection Orientation
Straight
Termination
Quickwire Push-In & Side
UL 498
File E13399
Strap Material
Steel
Body Material
Thermoplastic
Face Material
Thermoplastic
Wire
3
Pole
2
CSA C22.2 No. 42
File 152105; Class 6233-01
Torque Range
14 - 18 in.-lbs

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.