Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded

  • Mfr # R11-AFTR1-0KI

  • Zoro # G416054328


product price:  $45.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R11-AFTR1-0KI
Zoro #
G416054328
UPC #
078477657850
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Standards
ANSI C73, CSA C22.2 No. 42, NOM 057, UL 498, UL Federal Specification WC-596, UL1699.A
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged

Description

We provide our clients with the latest computer and surveillance technology at affordable prices and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard durable and stable for daily using devices. Features -Monochromatic test and reset buttons back and side wired screws and self grounding clip -Polycarbonate body Specifications - Color: Ivory - Type: Afci - Dimension: 2.10in x 4in x 6.30in - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.