Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 1254-HI

  • Zoro # G404256086


product price: $36.49
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1254-HI
Zoro #
G404256086
UPC #
07847783048
Country of Origin
Mexico

Dimensions

Face Plate Height
4.5 in
Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Overall Depth
1.2 in
Face Plate Width
4.5 in
Mount Hole Center-to-Center Height
3.4 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, UL 498 File E13399, UL 498HG File E13399
Resistance Properties
Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged
HP
1/2 hp
Wiring Method - Plugs and Receptacles
Side
Material
Nylon (Body and Face)
Outlet Type - Plugs and Receptacles
Quad
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Sub-Category
Quad Receptacles
Application Environment
Heavy-Duty Hospital Grade
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Includes
Strap Material
Number of Outlets
4
NEMA Enclosure Rating
Not Rated
GFCI
No
Includes Mounting Hardware
Yes
Grade
Hospital Grade
Cover Type
No Cover
Contact Material
Phosphor Bronze
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1/2 hp
Polarized
Yes
Housing Material
Nylon
Connection Orientation
Straight
Screw Terminal Torque
10-12 in-lbs
UL498HG
File E13399
Operating Temperature
-40°C to 60°C
Current Limiting
Full Rated Current
Flammability
Rated V-2 per UL 94
ANSI
C-73
Grounding Screw
Plated Steel
Line Contacts
Phosphor Bronze
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Dielectric Voltage
Withstands 2000V per UL498
Temperature Rise
Max 30C after 50 cycles OL at 150 percent rated current
Termination
Side Wire
Face Material
Nylon
UL498
File E13399
Strap Material
Galvanized Steel with Riveted Ground Contacts
Pole
2
At Rated Voltage
1/2 HP
Mounting Screws
Zinc-Plated Steel 8-32
Wire
3
Terminal Accom.
14-12 AWG
Torque Range
12-14 inch pounds
Terminal Screws
Brass 8-32
Body Material
Nylon
Device Type
Quadruplex Receptacle Outlet
CSA C22.2 No. 42
File 152105

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Impact Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.