Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 1254-HW

  • Zoro # G604256039


product price: $35.19
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1254-HW
Zoro #
G604256039
UPC #
07847783049
Country of Origin
Mexico

Dimensions

Face Plate Width
0.3 in
Face Plate Height
4.5 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.4 in
Overall Depth
1.2 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, UL 498 File E13399, UL 498HG File E13399
Resistance Properties
Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged
Sub-Category
Quad Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Material
Nylon (Body and Face)
Outlet Type - Plugs and Receptacles
Quad
Wiring Method - Plugs and Receptacles
Side
Application Environment
Heavy-Duty Hospital Grade
HP
1/2 hp
Polarized
Yes
Horsepower Rating
1/2 hp
NEMA Enclosure Rating
Not Rated
UL 94 Flammability Rating
V-2
Number of Outlets
4
Grade
Hospital Grade
Cover Type
No Cover
Housing Material
Nylon
Connection Orientation
Straight
Includes
Strap Material
Includes Mounting Hardware
Yes
Contact Material
Phosphor Bronze
Maximum Operating Temperature
140 Degrees F
GFCI
No
Minimum Operating Temperature
-40 Degrees F

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Impact Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.