
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, Flush Mount, Self-Grounded
Mfr # M5262-2SI
Zoro # G615487125
product price: $14.29
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5262-2SI
Zoro #
G615487125
UPC #
078477762721
Country of Origin
Mexico
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-1 & WD-6, NOM 057, UL 498, UL Federal Specification WC-596
Resistance Properties
Tamper-Resistant
Flange Type
Non-Flanged
Description
Lev-Lok Dup 15A 125V 2MCtrl Self-Gr Ivr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.