Straight Blade Receptacle, 5-15R, 15 A, 125V AC, In Wall Mount, Grounded

  • Mfr # T5633-W

  • Zoro # G2700099


product price:  $35.51
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5633-W
Zoro #
G2700099
UPC #
78477866290
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
NOM 057, UL 1310, UL 498, cCSAus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Cover Material
Thermoplastic
Strap Material
Steel
Operating Temperature
-10°C to 40°C
Ratings
15A-125V
Flammability
Rated V-0 per UL 94
Terminal ID
Brass-Hot Black-Hot White-Neutral Green-Gnd
UL 1310
Yes
Product Type
Outlet/USB Combo
Terminal Accom.
14-12 AWG
Listed
cCSAus
Torque Range
14 -18 in.-lbs
Horsepower Rating
15A-1/2 HP
UL 498
Yes
Body Material
Thermoplastic
Grade
Residential/Commercial Specification Grade
Termination
Back & Side

Description

Leviton offers a complete line of plugs and connectors that stand up to the harshest environments. The Leviton line of straight blade plugs and connectors includes industrial-grade devices that resist impact, corrosion and chemicals. Hospital-grade devices that meet the highest standards for dependable, long-term performance water and moisture resistant plugs and connectors and ones that resist dust and dirt. We also offer plugs and connectors with an innovative interlocking design rugged nylon flanged inlets and outlets and integrated inlets and outlets with weather-resistant covers.


  • • No data transfer capability
  • • Type-c port permits the cables to be inserted easily in either direction
  • • Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products